missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Lid included
- Withstand temperatures to 650°F (182°C)
Specifications
Specifications
| Diameter (Metric) Outer | 105mm |
| Capacity (Metric) | 300 mL |
| Material | Stainless Steel |
| Height (Metric) | 57mm |
| Temperature (Metric) Max. Operating | 182°C |
| Type | Container |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?