missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Stainless Steel Cryo Rack/Drawer Rack
Click to view available options
:
Stainless Steel Cryo Rack/Drawer Rack; Dimensions (L x W x H): 553 x 141 x 280 mm
Description
- Easy to clean surfaces
- Robust construction
- Handles for convenient transport
Specifications
Specifications
| Height (Metric) | 280 mm |
| Length (Metric) | 553 mm |
| Width (Metric) | 141 mm |
| Dimensions (L x W x H) | 553 x 141 x 280 mm |
| For Use With (Application) | Storage of cryo boxes |
| For Use With (Equipment) | Upright freezers |
| Quantity | 1 Each |
| Dimensions (L x W) | 553 x 141 mm |
| Array | 5 x 4 |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction