missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless-Steel Culinary Tray, Straight Edges, 1mm Thick

Product Code. 11929915
Change view
Click to view available options
Dimensions (L x W x H):
600 x 400 x 20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
11929915 600 x 400 x 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11929915 Supplier De Buyer™ Supplier No. 3360.60
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this De Buyer™ Stainless-Steel Culinary Tray with straight edges for baking, presentation and food storage. The tray is robust, sturdy and undeformable and has a mirror-like finish.

  • 1mm thickness
  • Mirror-like finish
  • Can be used with a silicone mat or baking paper for cold forming (easier mould release) and cooking
  • Provides support for de Buyer metal moulds, rings and frames
  • Resists very low temperatures and humidity

Specifications

Dimensions (L x W) 600 x 400 mm
Dimensions (L x W x H) 600 x 400 x 20 mm
Height (Metric) 20 mm
Length (Metric) 600 mm
Material Stainless Steel
Type Metal Tray
Width (Metric) 400 mm
Quantity 1 Each
Thickness 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.