missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Calibration Weight Set, Class F1

Product Code. 15585129 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 5 kg
1 to 100 g
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15585129 1 g to 5 kg 1 unit
15515109 1 to 100 g 1 unit
15505129 1 g to 1 kg 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15585129
  • ONLINE EXCLUSIVE PRICE
    2735.00 €
    1925.00 € / 1 units
    Save 810.00 €
    29% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Calibrate masses of class II and III weighing instruments. Fisherbrand™ Class F1 Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy.

  • Class F1 stainless steel calibration weight
  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Classification F1
Weight (Metric) 1 g to 5 kg
Mass 1 g to 5 kg
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.