missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Calibration Weight Set, Class F2 with certificate

Product Code. 15535129 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 5 kg
1 to 100 g
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15535129 1 g to 1 kg 1 unit
15535119 1 to 100 g 1 unit
15515139 1 g to 5 kg 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15535129
  • ONLINE EXCLUSIVE PRICE
    1011.75 €
    665.00 € / Pack of 1
    Save 346.75 €
    34% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use with weighing instruments of high accuracy class II. Fisherbrand™ Class F2 Stainless Steel Calibration Weights are also intended for use in important commercial transactions, such as those involving precious metals and stones.

  • Class F2 stainless steel calibration weight
  • Weights intended for use in the verification or calibration of class M1 and possibly class M2 weights
  • Delivered with a calibration certificate guaranteeing traceability
  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Classification F2
Weight (Metric) 1 g to 1 kg
Mass 1 g to 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.