missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Calibration Weight Set, Class M1

Product Code. 15545129 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 to 100 g
Unit Size:
1 unit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
15545129 1 g to 1 kg 1 unit
15545119 1 to 100 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15545129
  • ONLINE EXCLUSIVE PRICE
    406.00 €
    285.00 € / 1 units
    Save 121.00 €
    29% Off
Estimated Shipment: 07-09-2026
Add to basket
Add to basket

Use with weighing instruments of medium accuracy class III. Fisherbrand™ Class M1 Stainless Steel Calibration Weights are ideal for the verification or calibration of class M2 weights.

  • Class M1 stainless steel calibration weight
  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Classification M1
Weight (Metric) 1 g to 1 kg
Mass 1 g to 1 kg
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.