missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Scoops

Product Code. 11583452 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Length (Metric):
190 mm
260 mm
325 mm
340 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
11583452 1000 mL 340 mm Each
11553452 - 190 mm Each
11563452 - 260 mm Each
11573452 500 mL 325 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11583452
  • ONLINE EXCLUSIVE PRICE
    40.20 €
    36.05 € / Pack of 1
    Save 4.15 €
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Get optimum results weighing and handling samples and other laboratory materials with cylindrical scoops. Perfect for weighing anything from liquid to gems and other materials, Fisherbrand™ Stainless Steel Cylindrical Scoops are an ideal accessory to have if you own a weighing scale.

  • Durable, stainless steel, highly polished, and easy to clean cylindrical scoop 
  • Can be sterilised by autoclaving
  • Well-suited for pharmaceutical and environmental sampling
  • Ideal for weighing and handling of samples and other materials
  • Great accessory to have if you own a weighing scale
  • Perfect for weighing anything from liquid to gems and other materials

Specifications

Autoclavable Autoclavable
Shape Cylindrical
Capacity (Metric) 1000 mL
Product Type Scoop
Length (Metric) Handle 100 mm
Material Stainless Steel
Length (Metric) 340 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.