missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Disposal Bin

Product Code. 17826436 Shop All asecos Products
Change view
Click to view available options
Capacity (Metric):
20 L
50 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17826436 20 L Each
17886576 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17826436 Supplier asecos™ Supplier No. 8640
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Stainless Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

  • Operation with foot pedal
  • With lid

Specifications

Capacity (Metric) 20 L
Capacity (English) 5.3 gal.
Color Gray
Height (Metric) 500.00 mm
Width (Metric) 270.00 mm
Autoclavable Not Autoclavable
Width (English) 10.63 in.
Height (English) 19.69 in.
Material Stainless Steel
Product Type Replacement Trash Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.