missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Dissection Dish

Product Code. 12341369 Shop All Nickel-Electro Products
Change view
Click to view available options
Dimensions (L x W x H):
200 x 310 x 45 mm
300 x 450 x 50 mm
360 x 260 x 50 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12341369 200 x 310 x 45 mm Each
12710036 360 x 260 x 50 mm Each
12720036 300 x 450 x 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12341369 Supplier Nickel Electro™ Supplier No. 695
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use a dissecting dish when working with and transporting small specimens. Nickel Electro™ Stainless Steel Dissection Dish is made of durable stainless steel and comes in various sizes.

  • Stainless steel
  • Shallow form
  • One piece pressing
  • Useful when working with and transporting small specimens

Dissecting dish, stainless steel, one piece pressing

Specifications

Bottom Shape Flat
Material Stainless Steel
Shape Rectangular
Type Dissection Dish
Dimensions (L x W x H) 200 x 310 x 45 mm
Length (Metric) 200 mm
Width (Metric) 310 mm
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.