missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Double Broiler Bottle With Hooks, Without Skirtband, Without Lid

Product Code. 30285034
Change view
Click to view available options
Capacity (Metric):
1 L
1.5 L
2 L
3 L
4 L
5 L
6 L
8 L
10 L
Unit Size:
Each
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30285034 5 L Each
30285028 1.5 L Pack of 10
30284877 1 L Each
30285030 10 L Each
30284868 2 L Each
30284957 3 L Each
30285011 4 L Each
30285002 6 L Each
30284920 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30285034 Supplier Amsta Rostfritt Supplier No. 5063650
  • ONLINE EXCLUSIVE PRICE
    117.15 €
    98.50 € / Pack of 1
    Save 18.65 €
    15% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highest quality stainless steel double boiler bottle. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Product Type Pail
Capacity (Metric) 5 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.