missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Double Micro-spatula
Use this micro spatula for a variety of applications. Schneider Gerd™ Stainless Steel Double Micro-spatulas are ideal for use with a wide range of compounds.
6.00 € - 7.70 €
Specifications
Shape | Double |
---|---|
Quantity | 1 Ea. |
Product Type | Double Ended Micro Spatula |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10071031
|
Schneider Gerd™
332 |
150 mm | 3 mm |
7.70 €
Each |
In Stock
Log in to see stock. |
||||
10386741
|
Schneider Gerd™
3854 |
210 mm | 5 mm |
6.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Spatulas are ideal for working with powders, stirring and mixing
- Perfect for working with miniscule amounts of chemicals
- Two different end shapes, offer increased versatility
- Polished stainless steel implements are effortlessly cleaned and corrosion resistant
Specifications
Double | |
1 Ea. | |
Double Ended Micro Spatula | |
Stainless Steel |