missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 139mm wide

Product Code. 12407010 Shop All TENAK Products
Change view
Click to view available options
Dimensions (L x W x H):
420 x 139 x 170mm
420 x 139 x 225mm
420 x 139 x 280mm
560 x 139 x 225 mm
560 x 139 x 280mm
560 x 139 x 325mm
560 x 139 x 385mm
680 x 139 x 170mm
680 x 139 x 225mm
680 x 139 x 325mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12407010 560 x 139 x 280mm Each
12447010 680 x 139 x 225mm Each
12497000 560 x 139 x 225 mm Each
12417010 560 x 139 x 325mm Each
12427010 560 x 139 x 385mm Each
12437010 680 x 139 x 170mm Each
12457000 420 x 139 x 170mm Each
12467000 420 x 139 x 225mm Each
12467010 680 x 139 x 325mm Each
12477000 420 x 139 x 280mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12407010 Supplier Tenak™ Supplier No. TE29328
  • ONLINE EXCLUSIVE PRICE
    200.00 €
    197.93 € / Pack of 1
    Save 2.07 €
    1% Off
 Restricted Item
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Double Tray Racks for Upright Freezers can be used with all freezer brands.

  • Consist of a rack with two drawers, lid, and handle on front
  • Available in two different widths
  • Manufactured from stainless steel

Specifications

Closure Included Yes
Material Stainless Steel
For Use With (Application) Odd Sized Samples
For Use With (Equipment) Upright Freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 560 x 139 x 280mm
Depth (Metric) 560 mm
Includes Lid
Product Type Double Tray Rack
Height (Metric) 280 mm
Width (Metric) 139 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.