missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 278mm wide

Product Code. 12477020 Shop All TENAK Products
Change view
Click to view available options
Dimensions (L x W x H):
420 x 278 x 170 mm
420 x 278 x 225 mm
420 x 278 x 280 mm
560 x 278 x 225 mm
560 x 278 x 280 mm
560 x 278 x 325 mm
560 x 278 x 385 mm
680 x 278 x 170 mm
680 x 278 x 225 mm
680 x 278 x 280 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12477020 680 x 278 x 280 mm Each
12417020 560 x 278 x 225 mm Each
12427020 560 x 278 x 280 mm Each
12467020 680 x 278 x 225 mm Each
12437020 560 x 278 x 325 mm Each
12447020 560 x 278 x 385 mm Each
12497010 420 x 278 x 280 mm Each
12457020 680 x 278 x 170 mm Each
12477010 420 x 278 x 170 mm Each
12487010 420 x 278 x 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12477020 Supplier Tenak™ Supplier No. TE29458
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Double Tray Racks for Upright Freezers can be used with all freezer brands.

  • Consist of a rack with two drawers, lid, and handle on front
  • Available in two different widths
  • Manufactured from stainless steel

Specifications

Closure Included Yes
Material Stainless Steel
For Use With (Application) Odd Sized Samples
For Use With (Equipment) Upright Freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 680 x 278 x 280 mm
Depth (Metric) 680 mm
Includes Lid
Product Type Double Tray Rack
Height (Metric) 280 mm
Width (Metric) 278 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.