missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Dual Spoon/Spatulas

Product Code. 11533462 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
100 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11533462 100 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11533462
  • ONLINE EXCLUSIVE PRICE
    96.51 €
    21.96 € / Pack of 5
    Save 74.55 €
    77% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from heavyweight stainless steel. Fisherbrand™ Stainless Steel Dual Spoon/Spatula combines the effectiveness of two tools into one.

  • Manufactured from stainless steel
  • Dual use spatula/spoon combo

Specifications

Quantity 5 Pk.
Product Type Spoon Spatula
Finish Bright
Width (Metric) 10 mm
Diameter (Metric) Outer 3.6 mm
Dimensions (L x W) 100 x 10 mm
Material Stainless Steel
Length (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.