missing translation for 'onlineSavingsMsg'
Learn More

BD Microlance™ Stainless Steel Needles

Product Code. 10442014
Change view
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.375 in.
0.5 in.
0.625 in.
1.0 in.
1.25 in.
1.5 in.
2.0 in.
Diameter (Metric) Outer:
0.29 mm
0.4 mm
0.45 mm
0.5 mm
0.6 mm
0.7 mm
0.8 mm
0.9 mm
1.1 mm
1.25 mm
1.6 mm
Color:
Beige
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
Unit Size:
Pack of 100
Pack of 5000
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (English) Needle Diameter (Metric) Outer Color unitSize
10442014 30 G 0.5 in. 0.29 mm Yellow Pack of 100
12329299 26 G 0.375 in. 0.45 mm Brown Pack of 5000
10703815 26 G 0.375 in. 0.45 mm Brown Pack of 100
10753785 26 G 0.5 in. 0.45 mm Brown Pack of 100
10204444 27 G 0.5 in. 0.4 mm Gray Pack of 100
12349169 26 G 0.625 in. 0.45 mm Brown Pack of 100
10442204 25 G 0.625 in. 0.5 mm Orange Pack of 100
12329179 21 G 0.625 in. 0.8 mm Green Pack of 100
12389169 25 G 1.0 in. 0.5 mm Orange Pack of 100
12399169 23 G 1.0 in. 0.6 mm Blue Pack of 100
10595314 22 G 1.0 in. 0.7 mm Black Pack of 100
10030464 20 G 1.0 in. 0.9 mm Yellow Pack of 100
12309179 23 G 1.25 in. 0.6 mm Blue Pack of 100
10020464 22 G 1.25 in. 0.7 mm Black Pack of 100
12379179 19 G 1.0 in. 1.1 mm Beige Pack of 100
10472204 21 G 1.5 in. 0.8 mm Green Pack of 100
10201211 20 G 1.5 in. 0.9 mm Yellow Pack of 100
10234154 19 G 1.5 in. 0.9 mm Beige Pack of 100
10518554 16 G 1.5 in. 1.6 mm White Pack of 100
10775295 21 G 2.0 in. 0.8 mm Green Pack of 100
10162534 18 G 1.5 in. 1.25 mm Pink Pack of 100
12369179 19 G 2.0 in. 1.1 mm Beige Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 10442014 Supplier BD Supplier No. 304000
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Color coded for easy recognition of the needle’s guage. BD™ Microlance™ Stainless Steel Needles feature thin walls for optimal flow and fit Luer slip syringes. These sterile, individually wrapped needles ensure more comfortable insertion with less risk for punching.

Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.

  • Hypodermic needles with thin walls for optimal flow
  • Fits syringes connected to a Luer adapter or Luer Lock connector
  • Color coded for quick recognition of gauge for easy selection of appropriate flow rate
  • Sterile and individually wrapped for hygienic, single-use application
  • Stainless steel needles with epoxy resin adhesives
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel with Epoxy Resin Adhesives
Color Yellow
Description 5,000 individually wrapped needles, normal cannula wall
Needle Gauge 30 G
Diameter (Metric) Outer 0.29 mm
For Use With (Application) For single use only
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Needle
Needle Point Style Bevel
For Use With (Equipment) SZR -150, connected to a Luer adapter or Luer Lock connector
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.