missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- First Aid and Medical
- Patient Care Products
- Medical Syringes
- BD Microlance™ Stainless Steel Needles
BD Microlance™ Stainless Steel Needles
Product Code. 10775295
Change view
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.375 in.
0.5 in.
0.625 in.
1.0 in.
1.25 in.
1.5 in.
2.0 in.
Diameter (Metric) Outer:
0.29 mm
0.4 mm
0.45 mm
0.5 mm
0.6 mm
0.7 mm
0.8 mm
0.9 mm
1.1 mm
1.25 mm
1.6 mm
Color:
Beige
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
Unit Size:
Pack of 100
Pack of 5000
22 product options available for selection
| Product Code. | Needle Gauge | Length (English) Needle | Diameter (Metric) Outer | Color | Unit Size |
|---|---|---|---|---|---|
| 10775295 | 21 G | 2.0 in. | 0.8 mm | Green | Pack of 100 |
| 12329299 | 26 G | 0.375 in. | 0.45 mm | Brown | Pack of 5000 |
| 10703815 | 26 G | 0.375 in. | 0.45 mm | Brown | Pack of 100 |
| 10442014 | 30 G | 0.5 in. | 0.29 mm | Yellow | Pack of 100 |
| 10753785 | 26 G | 0.5 in. | 0.45 mm | Brown | Pack of 100 |
| 10204444 | 27 G | 0.5 in. | 0.4 mm | Gray | Pack of 100 |
| 12349169 | 26 G | 0.625 in. | 0.45 mm | Brown | Pack of 100 |
| 10442204 | 25 G | 0.625 in. | 0.5 mm | Orange | Pack of 100 |
| 12329179 | 21 G | 0.625 in. | 0.8 mm | Green | Pack of 100 |
| 12389169 | 25 G | 1.0 in. | 0.5 mm | Orange | Pack of 100 |
| 12399169 | 23 G | 1.0 in. | 0.6 mm | Blue | Pack of 100 |
| 10595314 | 22 G | 1.0 in. | 0.7 mm | Black | Pack of 100 |
| 10030464 | 20 G | 1.0 in. | 0.9 mm | Yellow | Pack of 100 |
| 12309179 | 23 G | 1.25 in. | 0.6 mm | Blue | Pack of 100 |
| 10020464 | 22 G | 1.25 in. | 0.7 mm | Black | Pack of 100 |
| 12379179 | 19 G | 1.0 in. | 1.1 mm | Beige | Pack of 100 |
| 10472204 | 21 G | 1.5 in. | 0.8 mm | Green | Pack of 100 |
| 10201211 | 20 G | 1.5 in. | 0.9 mm | Yellow | Pack of 100 |
| 10234154 | 19 G | 1.5 in. | 0.9 mm | Beige | Pack of 100 |
| 10518554 | 16 G | 1.5 in. | 1.6 mm | White | Pack of 100 |
| 10162534 | 18 G | 1.5 in. | 1.25 mm | Pink | Pack of 100 |
| 12369179 | 19 G | 2.0 in. | 1.1 mm | Beige | Pack of 100 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
This item is not returnable.
View return policy
Product Code.
10775295
Supplier
BD
Supplier No.
301155
You must Sign In and have a business account to purchase this item.
Restricted Item
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.
- Hypodermic needles with thin walls for optimal flow
- Fits syringes connected to a Luer adapter or Luer Lock connector
- Color coded for quick recognition of gauge for easy selection of appropriate flow rate
- Sterile and individually wrapped for hygienic, single-use application
- Stainless steel needles with epoxy resin adhesives
Specifications
Specifications
| Material | Stainless Steel with Epoxy Resin Adhesives |
| Color | Green |
| Description | 4,000 individually wrapped needles, normal cannula wall |
| Needle Gauge | 21 G |
| Diameter (Metric) Outer | 0.8 mm |
| For Use With (Application) | For single use only |
| Latex Free | Yes |
| Length (English) Needle | 2.0 in. |
| Product Type | Needle |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Connected to a Luer adapter or Luer Lock connector |
| Sterility | Sterile |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?