missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Stainless Steel Direct Reading Flowmeter P-Style

Product Code. 15387310
Change view
Click to view available options
Type:
Flowmeter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15387310 Flowmeter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15387310 Supplier Aalborg™ Supplier No. PMR1018056
  • ONLINE EXCLUSIVE PRICE
    404.25 €
    245.82 € / Pack of 1
    Save 158.43 €
    39% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for low flowrates, the model P flowmeter is a precision instrument embodying the inherent simplicity, versatility and economy of the classical variable area meter. Aalborg™ Stainless Steel Direct Reading Flowmeter P-Style is particularly suitable for metering gases in chromatography.

  • Rib-guided or fluted metering tubes facilitate stable and accurate readings
  • Magnifier lens in front shield to enhance reading resolution
  • Interchangeability of Flow Tubes and floats
  • Ease of installation and exchange of flow tubes
  • Glass flow tubes are prevented from turning during the tightening phase of the assembly procedure
  • Chemical compatibility
  • Simple means of panel mounting

Specifications

Type Flowmeter
Accuracy ±5%
Airflow Rate 833 mL/min.
Pressure Rating 13.8 bar
Width (Metric) 65 mm
Seal Material Viton-A™
Temperature (Metric) 121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.