missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Food Scoops
A very stable hand scoop for various applications, particularly suited to the food industry.
Brand: Buerkle™ 5371-0350
51.18 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.30750kg
Description
- Especially sturdy model
- Stainless steel AISI 304 (1.4301)
- With handy suspension outlet
- Seamless connection of scoop and hollow handle, therefore without crevices and edges
- Especially smooth, highly polished surface
Specifications
Food Scoop | |
350 mL | |
180 x 100 mm | |
100 mm |
Stainless Steel (AISI 304 (1.4301)) | |
Suitable for Use with Foodstuffs | |
180 mm |