missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Food Scoops
A very stable hand scoop for various applications, particularly suited to the food industry.
34.35 € - 76.70 €
Specifications
Product Type | Food Scoop |
---|---|
Material | Stainless Steel (AISI 304 (1.4301)) |
For Use With (Application) | Suitable for Use with Foodstuffs |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
11971571
|
Buerkle™
5371-0100 |
100 mL | 120 x 60 mm |
34.35 €
Each |
In Stock
Log in to see stock. |
||||
11981571
|
Buerkle™
5371-0200 |
200 mL | 140 x 75 mm |
46.85 €
Each |
In Stock
Log in to see stock. |
||||
11991571
|
Buerkle™
5371-0250 |
250 mL | 155 x 85 mm |
51.65 €
Each |
In Stock
Log in to see stock. |
||||
11901581
|
Buerkle™
5371-0350 |
350 mL | 180 x 100 mm |
58.00 €
Each |
In Stock
Log in to see stock. |
||||
11911581
|
Buerkle™
5371-0500 |
500 mL | 220 x 130 mm |
76.70 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Especially sturdy model
- Stainless steel AISI 304 (1.4301)
- With handy suspension outlet
- Seamless connection of scoop and hollow handle, therefore without crevices and edges
- Especially smooth, highly polished surface
Specifications
Food Scoop | |
Stainless Steel (AISI 304 (1.4301)) | |
Suitable for Use with Foodstuffs |