missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Food Scoops

Product Code. 11971571 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
350 mL
500 mL
Dimensions (L x W):
120 x 60 mm
140 x 75 mm
155 x 85 mm
180 x 100 mm
220 x 130 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W) unitSize
11971571 100 mL 120 x 60 mm Each
11981571 200 mL 140 x 75 mm Each
11991571 250 mL 155 x 85 mm Each
11901581 350 mL 180 x 100 mm Each
11911581 500 mL 220 x 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11971571 Supplier Buerkle™ Supplier No. 53710100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A very stable hand scoop for various applications, particularly suited to the food industry.

  • Especially sturdy model
  • Stainless steel AISI 304 (1.4301)
  • With handy suspension outlet
  • Seamless connection of scoop and hollow handle, therefore without crevices and edges
  • Especially smooth, highly polished surface
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Product Type Food Scoop
For Use With (Application) Suitable for Use with Foodstuffs
Width (Metric) 60 mm
Dimensions (L x W) 120 x 60 mm
Material Stainless Steel (AISI 304 (1.4301))
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.