missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Forceps

Product Code. 10176911
Change view
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
145 mm
160 mm
200 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10176911 200 mm Each
10543952 105 mm Each
10790883 115 mm Each
10639522 105 mm Each
10690093 115 mm Each
10360942 130 mm Each
10005601 130 mm Each
10005611 145 mm Each
10651452 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10176911 Supplier Usbeck Laborgeraete™ Supplier No. 3015
  • ONLINE EXCLUSIVE PRICE
    7.70 €
    6.80 € / Pack of 1
    Save 0.90 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Forceps
Length (Metric) 200 mm
Material Stainless Steel
Dimensions (L x W) 200 L mm
No. per Pack 1 Pack
Tip Style Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.