missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Stainless Steel Frit

Product Code. 12993130
Change view
Click to view available options
Porosity:
0.5 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity Unit Size
12993130 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12993130 Supplier Gilson™ Supplier No. 0201054

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Diameter (Metric) Frit 0.23 cm
Diameter (Metric) Ring 0.63 cm
For Use With (Equipment) HPLC Systems
Material Stainless Steel
Porosity 0.5 μm
Thickness (Metric) 0.16 cm
Type Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.