missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Funnel

Product Code. 10549671
Change view
Click to view available options
Diameter (Metric)Top:
100mm
150mm
200mm
250mm
Height (Metric):
125 mm
155 mm
180 mm
190 mm
220 mm
260 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Height (Metric) Unit Size
10549671 250mm 260 mm Each
10748741 100mm 125 mm Each
10018510 150mm 190 mm Each
10663551 200mm 180 mm Each
10231641 150mm 155 mm Each
10539671 200mm 220 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10549671 Supplier Bochem™ Supplier No. 8845
  • ONLINE EXCLUSIVE PRICE
    57.00 €
    47.95 € / Pack of 1
    Save 9.05 €
    15% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for a wide range of applications. Bochem™ Stainless Steel Funnel has a conical shape.

  • Handle 
  • With air canal
  • Tube conical shape
  • 18/10 Stainless steel

Specifications

Diameter (Metric)Top 250mm
Material Stainless Steel
Height (Metric) 260 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.