missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Stainless Steel Gas Safety Adapter

Product Code. 10660574
Change view
Click to view available options
Length (Metric):
0.5 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10660574 0.5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10660574 Supplier WLD Tec™ Supplier No. 6.000.820
  • ONLINE EXCLUSIVE PRICE
    248.85 €
    196.00 € / Pack of 1
    Save 52.85 €
    21% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Adapter
Length (Metric) 0.5 m
Material Stainless Steel
Includes Integrated Pressure Regulator 50 mbar For Gas Cartridge, Stainless Steel Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.