missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Stainless-Steel GC Tubing

Product Code. 15258723
Change view
Click to view available options
Overall Length (Metric):
2 m
5 m
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.50 mm
0.8 mm
2.2 mm
Unit Size:
2m
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner unitSize
15258723 2 m 2.2 mm 2m
15268723 2 m 0.8 mm 2m
10572393 25 m 0.50 mm Each
15248723 10 m 0.8 mm Each
10532013 5 m 0.8 mm Each
15218723 25 m 0.25 mm Each
15238723 5 m 2.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15258723 Supplier Trajan Scientific and Medical™ Supplier No. 0624173
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features a smooth, clean bore for use in HPLC systems.

  • Smooth and clean bore
  • Supplied in coils
  • Supplied cleaned and passivated

Specifications

Type Tubing
Includes Smooth and clean bore
Diameter (Metric) Inner 2.2 mm
Diameter (Metric) Outer 3.1 mm
Overall Length (Metric) 2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.