missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Graduated Buckets with Base Ring

Product Code. 10147390
Change view
Click to view available options
Capacity (Metric):
10 L
15 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10147390 15 L Each
10137390 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10147390 Supplier Bochem™ Supplier No. 8317
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Graduated Bucket
Capacity (Metric) 15 L
Material Stainless Steel (18/10)
Diameter (Metric) Outer 300 mm
Height (Metric) 305 mm
Includes With base ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.