missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Graduated Buckets

Product Code. 10683511
Change view
Click to view available options
Capacity (Metric):
8 L
15 L
Diameter (Metric) Outer:
280 mm
285 mm
310 mm
Height (Metric):
210 mm
235 mm
305 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Unit Size
10683511 15 L 310 mm 305 mm Each
10312911 - 280 mm 235 mm Each
10182741 8 L 285 mm 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10683511 Supplier Bochem™ Supplier No. 8324
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Graduated Buckets have one liter graduations.

  • Without base ring
  • Graduated per 1 liter
  • Lids must be ordered separately

Tekniske data

Product Type Graduated Bucket
Capacity (Metric) 15 L
Graduations 1 L
Material Stainless Steel (18/10)
Diameter (Metric) Outer 310 mm
Height (Metric) 305 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.