missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Balls for Geno/Grinder™ Homogenizers

Product Code. 13591160 Shop All SPEX Certiprep Products
Change view
Click to view available options
Diameter (Metric):
9.5 mm
1.1 cm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
13591160 1.1 cm Pack of 100
12849055 9.5 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13591160 Supplier Cole-Parmer™ Supplier No. 2156
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use grinding balls to grind samples in Geno/Grinder™ homogenizers.

  • Suitable for use with the Cole-Parmer™ Geno/Grinder™ homogenizers.
  • Optimize performance of your Geno/Grinder™ homogenizers with a wide range of grinding ball options suitable for your application.

Specifications

Product Type Grinding Balls
Diameter (English) 0.43 in.
Diameter (Metric) 1.1 cm
For Use With (Application) Ideal for Grinding Large or Tough Samples
For Use With (Equipment) 24-Well Titer Plates, 15 mL Short Polycarbonate Vials of Geno/Grinder™
Material Stainless Steel (440 C)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.