missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Ice Samplers

Product Code. 10388862 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
300 mm
550 mm
1050 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10388862 300 mm Each
10585613 550 mm Each
10444632 1050 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10388862 Supplier Buerkle™ Supplier No. 53390300
  • ONLINE EXCLUSIVE PRICE
    599.00 €
    564.21 € / Pack of 1
    Save 34.79 €
    5% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Sampler developed for sampling from frozen, highly viscous, paste-like materials such as ice-cream and similar substances. The drill-shaped cutter screws itself into the frozen goods independently when being rotated.The collection cylinder can easily be detached via a bayonet connection.

  • Stainless steel AISI 316L (1.4404), electro-polished
  • Sterilisable
  • Easy cleaning
  • Collection cylinder 38 mm Ø
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ice Sampler
Material Stainless steel (AISI 316 L (1.4404))
Capacity (Metric) 50 mL
For Use With (Application) For Sampling From Frozen
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.