missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Stainless Steel Injection Needles

Product Code. 11867273
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
19 G
21 G
25 G
Length (Metric):
3 mm
25 mm
30 mm
40 mm
50 mm
Unit Size:
Pack of 12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Unit Size
11867273 18 G 50 mm Pack of 12
11857263 25 G 3 mm Pack of 12
11807273 21 G 25 mm Pack of 12
10594235 21 G 40 mm Pack of 12
11847273 19 G 30 mm Pack of 12
11867283 16 G 30 mm Pack of 12
11897283 14 G 40 mm Pack of 12
11807293 14 G 50 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11867273 Supplier Socorex™ Supplier No. 371.1250
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with Swiss made quality, Socorex™ Stainless Steel Injection Needles are Luer Lock needles that are reliable and durable. They include a dispensing box for easy and safe removal and dispensing of needles.

  • Stainless steel
  • Sharp bevel
  • Reusable
  • Autoclavable
  • Includes dispensing box with sliding lid for easy and safe needle removal

Specifications

Autoclavable Autoclavable
For Use With (Application) Safe, precise animal injections
Type Injection Needle
Material Stainless Steel
Needle Gauge 18 G
Tip Style Sharp Bevel
Length (Metric) 50 mm
Diameter (Metric) 1.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.