missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Instrument Tray

Product Code. 10045501
Change view
Click to view available options
Dimensions (L x W x H):
240 x 160 x 40 mm
320 x 200 x 27 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10045501 240 x 160 x 40 mm Each
10350562 320 x 200 x 27 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10045501 Supplier Usbeck Laborgeraete™ Supplier No. 4741
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Dimensions (L x W) 240 x 160 mm
Dimensions (L x W x H) 240 x 160 x 40 mm
Height (Metric) 40 mm
Length (Metric) 240 mm
Material Stainless Steel
Type Instrument Tray
Width (Metric) 160 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.