missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Instruments Tray

Product Code. 10355811
Click to view available options
Dimensions (L x W x H):
160 x 100 x 30 mm
200 x 100 x 50 mm
220 x 150 x 50 mm
240 x 180 x 40 mm
270 x 210 x 40 mm
280 x 180 x 60 mm
300 x 200 x 15 mm
300 x 200 x 50 mm
360 x 300 x 40 mm
440 x 340 x 20 mm
500 x 200 x 80 mm
300 x 150 x 100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10355811

Brand: Bochem™ 8713

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Dimensions (L x W) 220 x 150 mm
Dimensions (L x W x H) 220 x 150 x 50 mm
Height (Metric) 50 mm
Length (Metric) 220 mm
Material Stainless Steel
Type Instrument Tray
Width (Metric) 150 mm
Includes Lid
Quantity 1 Each
Shape Rectangular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.