missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Instruments Tray

Product Code. 10584451
Change view
Click to view available options
Dimensions (L x W x H):
160 x 100 x 30 mm
200 x 100 x 50 mm
220 x 150 x 50 mm
240 x 180 x 40 mm
270 x 210 x 40 mm
280 x 180 x 60 mm
300 x 200 x 15 mm
300 x 200 x 50 mm
360 x 300 x 40 mm
440 x 340 x 20 mm
500 x 200 x 80 mm
300 x 150 x 100 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10584451 160 x 100 x 30 mm Each
10480923 200 x 100 x 50 mm Each
10355811 220 x 150 x 50 mm Each
11855161 240 x 180 x 40 mm Each
10543204 270 x 210 x 40 mm Each
10020761 280 x 180 x 60 mm Each
10326051 300 x 150 x 100 mm Each
11875161 360 x 300 x 40 mm Each
10789611 300 x 200 x 15 mm Each
10253981 300 x 200 x 50 mm Each
10555801 440 x 340 x 20 mm Each
10729271 500 x 200 x 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10584451 Supplier Bochem™ Supplier No. 8710
Spotlight Offers
Use promo code 28036
View all promotions
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Dimensions (L x W) 160 x 100 mm
Dimensions (L x W x H) 160 x 100 x 30 mm
Height (Metric) 30 mm
Length (Metric) 160 mm
Material Stainless Steel
Type Instrument Tray
Width (Metric) 100 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.