missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 304 spec stainless steel seamless jugs
- Suitable for pharmaceutical and laboratory applications
Specifications
Specifications
| Diameter (Metric) Outer | 90 mm |
| Capacity (Metric) | 500 mL |
| Material | Stainless Steel |
| Finish | Bright |
| Height (Metric) | 135 mm |
| Type | Jug |
| Graduated | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?