missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Stainless Steel KF Flange with Long Tubulation
Shop All Welch Ilmvac Products
Click to view available options
Diameter (Metric) Inner:
16 mm
24 mm
40.5 mm
Diameter (Metric) Outer:
20 mm
28 mm
44.5 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inner | 24 mm |
| Material | Stainless Steel |
| Diameter (Metric) Outer | 28 mm |
| Overall Length (Metric) | 5.5 cm |
| Packaging Quantity | 1 Each |
| Tubing Size | DN 25 |
| Product Type | KF Flange with Long Tubulation |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction