missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless-Steel Lab Spoon and Spatula

Product Code. 15550102 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
30.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15550102 30.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15550102 Supplier Bel-Art™ Supplier No. F367110012
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Extra length for sampling from larger bottles.

  • Flat spatula end measures 3.1cm (1.25 in.) wide
  • Spoon end measures 3.7cm (1.5 in.) wide and holds 5mL
  • Connecting bar measures 14mm (0.5 in.) wide

Specifications

Description Extra length
Autoclavable Autoclavable
Shape Flat Spatula End, Spoon End
Product Type Laboratory Spoon and Spatula
For Use With (Application) For sampling from larger bottles
Length (English) 12 in.
Width (Metric) Blade
  • Flat Spatula End Measures 3.1 cm (1.25 in.) Wide
  • Spoon End Measures 3.7 cm (1.5 in.) Wide
  • Connecting Bar Measures 14 mm (0.5 in.) Wide
Material Stainless Steel
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.