missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Lab Spoon/Spatula

Product Code. 11750229 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
304.8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11750229 304.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11750229 Supplier Cole-Parmer™ Supplier No. 0101914

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Capacity (Metric) 5 mL
Product Type Weighing Spatula
For Use With (Application) For Sampling From Larger Bottles
Material Stainless Steel
Length (Metric) 304.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.