missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Large Hub Removable Custom Needles

Product Code. 10051173
Click to view available options
Needle Gauge:
22 G
22s G
23 G
23s G
25s G
26 G
26s G
Needle Point Style:
2, 3, or 4
5 or AS
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 10051173

Brand: Hamilton™ 780604

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 250μL and larger.

  • Available in various gauges
  • Provided in packs of 6
  • Custom point style and lengths
  • Autoclavable
  • For large hubs

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Needle Gauge 26s G
Diameter (Metric) Inner 0.13 mm
Diameter (Metric) Outer 0.47 mm
Product Type Removable Custom Needle
Quantity 6/Pk.
Needle Point Style 2, 3, or 4
For Use With (Equipment) Removable Syringes (250μL and larger)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.