missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Large Hub Removable Custom Needles

Can be used with removable (RN)-style syringes that are 250μL and larger.

Brand:  Hamilton™ 7806-01

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10402205

  • 163.00 € / Pack of 6
Estimated Shipment: 07-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Available in various gauges
  • Provided in packs of 6
  • Custom point style and lengths
  • Autoclavable
  • For large hubs
Specifications

Specifications

Autoclavable
22 G
0.72 mm
6/Pk.
2, 3, or 4
Stainless Steel
0.41 mm
Removable Custom Needle
9.52 to 304 mm
Removable Syringes (250μL and larger)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers