missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Luer Lock Metal Hub Needle, Custom length, Point Style 2, 3, or 4

Product Code. 10546623
Change view
Click to view available options
Needle Gauge:
10 G
12 G
13 G
14 G
15 G
16 G
22s G
23 G
24 G
26 G
26s G
27 G
28 G
33 G
Unit Size:
Pack of 6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
10546623 14 G Pack of 6
11592435 10 G Pack of 6
10388249 15 G Pack of 6
11512445 12 G Pack of 6
10443305 13 G Pack of 6
11592335 16 G Pack of 6
10642203 22s G Pack of 6
11542345 23 G Pack of 6
11552345 24 G Pack of 6
11582345 27 G Pack of 6
11512355 26s G Pack of 6
11572345 26 G Pack of 6
10133882 28 G Pack of 6
15139246 28 G Pack of 6
10244502 33 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10546623 Supplier Hamilton™ Supplier No. 774905
  • ONLINE EXCLUSIVE PRICE
    212.00 €
    188.72 € / Pack of 6
    Save 23.28 €
    10% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metal hub makes the most rigid connection to the needle making it perfect for repetitive septum piercing.

  • Available in various gauges
  • Autoclavable
  • Metal hubs manufactured from nickel plated brass
  • Custom length
  • Compatible with PTFE Luer Lock (TLL) syringes
  • Design controlled by a series of universal standards which guarantees compatibility between manufacturers
  • Provided in packs of 6

Specifications

Autoclavable Autoclavable
Material Nickel-plated Brass (Hub), Stainless Steel
Needle Gauge 14 G
Diameter (Metric) Inner 1.16 mm
Diameter (Metric) Outer 2.11 mm
Product Type Luer Lock Custom Needle
Quantity 6/Pk.
Needle Point Style 2, 3, or 4
For Use With (Equipment) TLL Syringes and LT or TLL Connectors
Connection Type Standard Tapered
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.