missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Custom Kel-F Hub Needles

Design controlled by a series of universal standards which guarantees compatibility between manufacturers.

Brand:  Hamilton™ 7752-13

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10004214

  • 354.00 € / Pack of 6
Estimated Shipment: 11-05-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Available in various gauges
  • Provided in packs of 6
  • Custom point style
  • Autoclavable
  • Gas sterilizable
  • For Kel-F hubs
  • Custom length
  • Stainless steel Luer tip
Specifications

Specifications

Autoclavable
22 G
0.72 mm
6/Pk.
5 or AS
Standard Tapered
Stainless Steel
0.41 mm
Luer Lock Kel-F Hub Needle
9.5 to 304 mm
LT and TLL Syringes and Connectors
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers