missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Stainless Steel M-20V Model Transilluminator
Click to view available options
Depth (Metric):
279 mm
Unit Size:
Each
Descripción
UVP's range of benchtop transilluminators can be used with any UVP imaging system. They use 8W tubes and have a specially constructed filter that provides the most uniform light emission possible from a tube based unit. The units have a stainless steel top that is easy to clean and a hinged UV blocking lid to protect the user. Single wavelength units have high, medium and low intensity settings that make the units suitable for both visualisation and band cutting. The dual and 3UV wavelength units have a single intensity setting. Single and dual wavelength benchtop transilluminator, dimensions 279mm x 356mm x 122mm3UV benchtop transilluminator, dimensions 279mm x 356mm x 137mm
Especificaciones
Especificaciones
| Width (Metric) | 356 mm |
| Height (Metric) | 122 mm |
| Depth (Metric) | 279 mm |
| Product Type | Single UV Transilluminator |
| For Use With (Application) | UVP Imaging System |
| Filtration Area (Metric) | 200 x 200 mm |
| Electrical Requirements | 230 V 50 Hz |
| Size (Metric) Filter | 200 x 200 mm |
| Model | M-20V |
| Voltage | 230 V |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido