missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Measuring Scoop
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Unit Size:
Each
Description
- Manufactured in 316L Stainless Steel
- Accurately measures powders
Specifications
Specifications
| Description | 22mm Scoop Diameter and 13mm Scoop Depth |
| Capacity (Metric) | 5 mL |
| Product Type | Measuring Spoon |
| Material | Stainless Steel (316L) |
| Length (Metric) | 193 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction