missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Measuring Scoop

Product Code. 15869301 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15869301

Brand: Sampling Systems™ undefined

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for scooping out fixed volumes of powder. Sampling Systems™ Stainless Steel Measuring Scoop is constructed of high quality Stainless Steel for durability.

  • Manufactured in 316L Stainless Steel
  • Accurately measures powders

Specifications

Description 35mm Scoop Diameter and 52mm Scoop Depth
Capacity (Metric) 50 mL
Product Type Measuring Spoon
Material Stainless Steel (316L)
Length (Metric) 199 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.