missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Spatulas

Product Code. 11523472 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
150 mm
178 mm
200 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11523472 178 mm Pack of 5
11513472 150 mm Pack of 5
11573482 200 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11523472
  • ONLINE EXCLUSIVE PRICE
    39.96 €
    20.74 € / Pack of 5
    Save 19.22 €
    48% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Scrapes and lifts materials from bottles or flasks. Fisherbrand™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish.

  • Manufactured from Stainless Steel
  • Bent and rounded end scrapes and lifts materials from bottles and flasks

Specifications

Quantity 5 Pk.
Product Type Chattaway Spatula
Width (Metric) 10 mm
Diameter (Metric) Outer 3.6 mm
Dimensions (L x W) 178 x 10 mm
Material Stainless Steel
Length (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.