missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Meshing Tool
Shop All Sampling Systems Products
Click to view available options
Length (Metric) Handle:
160 mm
Unit Size:
Each
Description
- 316L Stainless Steel
- Rounded corners for easy cleaning
- Crevice free construction
- Satin finish
Specifications
Specifications
| Material | Stainless Steel (316L) |
| Finish | Polished |
| Diameter (Metric) | 120 mm |
| Length (Metric) Handle | 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction