missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Microscopy Scissors

Product Code. 10112511
Change view
Click to view available options
Length (Metric):
100 mm
115 mm
Blade Style:
Bent
Straight
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Style Unit Size
10112511 115 mm Straight Each
10218610 100 mm Bent Each
10065090 100 mm Straight Each
11815151 100 mm Straight Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10112511 Supplier Bochem™ Supplier No. 4080
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ Stainless Steel Microscopy Scissors come in three handle types.

  • Manufactured from stainless steel
  • Three types: round-round, sharp-round, sharp-sharp

Specifications

Product Type Microscopy Scissors
Blade Style Straight
Length (Metric) 115 mm
Material Stainless Steel
Tip Style Sharp/Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.