missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Mini Pots with Lids

Product Code. 15839661 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
7 mL
25 mL
50 mL
100 mL
250 mL
500 mL
750 mL
1000 mL
Diameter (Metric):
19 mm
41 mm
42 mm
52 mm
77 mm
102 mm
Height (Metric):
36 mm
45 mm
53 mm
73 mm
78 mm
116 mm
154 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15839661

Brand: Sampling Systems™ A42625

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Constructed of high quality stainless steel for durability. Sampling Systems™ Stainless Steel Mini Pots with Lids have a crevice free interior and are widely used in pharmaceutical and chemical laboratories.

  • Available in a large range of sizes
  • Screw on lid
  • Satin finish
  • Multi purpose small volume containers
  • 316L Stainless Steel
  • Crevice free interior
  • Silicone O Ring available for improved sealing

Specifications

Product Type Specimen Container
Material Stainless Steel (316L)
Capacity (Metric) 25 mL
Closure Type Threaded Cap
Diameter (Metric) 41 mm
Height (Metric) 36 mm
Includes Lid and body
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.