missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Mini Pots with Lids

Constructed of high quality stainless steel for durability. Sampling Systems™ Stainless Steel Mini Pots with Lids have a crevice free interior and are widely used in pharmaceutical and chemical laboratories.

Brand:  Sampling Systems™ A426-500

Additional Details : Weight : 0.54720kg

 View more versions of this product

Product Code. 15869661

  • 301.00 € / Each
Estimated Shipment: 04-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Available in a large range of sizes
  • Screw on lid
  • Satin finish
  • Multi purpose small volume containers
  • 316L Stainless Steel
  • Crevice free interior
  • Silicone O Ring available for improved sealing
Specifications

Specifications

Sample Jar
500 mL
102 mm
Lid and body
Stainless Steel (316L)
Threaded Cap
78 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers