Learn More
Sampling Systems™ Stainless Steel Mini Pots with Lids
Constructed of high quality stainless steel for durability. Sampling Systems™ Stainless Steel Mini Pots with Lids have a crevice free interior and are widely used in pharmaceutical and chemical laboratories.
Brand: Sampling Systems™ A426-7
Additional Details : Weight : 0.31680kg
Description
- Available in a large range of sizes
- Screw on lid
- Satin finish
- Multi purpose small volume containers
- 316L Stainless Steel
- Crevice free interior
- Silicone O Ring available for improved sealing
Specifications
Sample Jar | |
7 mL | |
19 mm | |
Lid and body |
Stainless Steel (316L) | |
Threaded Cap | |
45 mm |